Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Polyester/Combed Cotton, 3 Pockets, Snaps

  • Mfr # KP18WH RG XL

  • Zoro # G3959401


product price: $28.49
/ea

Key Features

Color
White
Material
Polyester/Combed Cotton
Size
XL
Number of Pockets
3
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP18WH RG XL
Zoro #
G3959401
UPC #
883248123812
Country of Origin
Honduras

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Length
41 1/2 in
Overall Length
41 1/2 in
Named Size
XL

Details

Item
Lab Coat
Color
White
Material
Polyester/Combed Cotton
Number of Pockets
3
Closure Type
Snaps
Cuff Style
Open
Anti-Static
No
Series
Red Kap KP18
Industry Type
Healthcare
Fabric Weight
5 oz
Gender
Men's
Attached Hood
No
Features
Bartacked Pencil Stall, Side Vent Openings
Collar Style
Notched Lapel
Liquid Dispersal Type
Splash, Spray
Launderable
Yes
Clean Process Status
Not Clean Processed
Wrist Closure
Open
Pocket Location
Left Chest, Left Hip, Right Hip
Sterilization Status
Non-Sterile
Material Weight
5 oz
Product Type
Lab Coat

Description

Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Bartacked Pencil Stall, Side Vent Openings, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Weight 5 oz, Named Size XL, Number of Pockets 3, Overall Length 41 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.