Lab Coat, Polyester/Combed Cotton, 3 Pockets, Snaps
Mfr # KP18WH RG XXL
Zoro # G4888931
product price: $28.95
/eaKey Features
Color
White
Material
Polyester/Combed Cotton
Size
2XL
Number of Pockets
3
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP18WH RG XXL
Zoro #
G4888931
UPC #
883248123836
Country of Origin
Honduras
Dimensions
Size
2XL
Fits Chest Size
50 in
Length
41 1/2 in
Overall Length
41 1/2 in
Named Size
2XL
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Bartacked Pencil Stall, Side Vent Openings, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Weight 5 oz, Named Size 2XL, Number of Pockets 3, Overall Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.