Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Warp Knit, 3 Pockets, Snaps

  • Mfr # KK28BL RG M

  • Zoro # G5158675


product price: $59.95
/ea

Key Features

Material
Warp Knit
Number of Pockets
3
Closure Type
Snaps
Cuff Style
Snaps
Fits Chest Size
47 in to 49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK28BL RG M
Zoro #
G5158675
UPC #
635062446239
Country of Origin
Honduras

Dimensions

Size
M
Fits Chest Size
47 in to 49 in
Length
41 1/2 in
Overall Length
41 1/2 in
Chest Size - Maximum
42 in
Named Size
M

Details

Item
Lab Coat
Color
Blue
Material
Warp Knit
Number of Pockets
3
Closure Type
Snaps
Cuff Style
Snaps
Anti-Static
Yes
Series
Red Kap KK28
Gender
Men's
Standards
ANSI/ESD STM 2.1-2013
Fabric Weight
4 oz
Industry Type
Healthcare
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes, Side Access Vents, Side Bottom Vents
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Wrist Closure
Snap
Launderable
Yes
Pocket Location
Left Chest, Left Hip, Right Hip
Collar Style
Notched Lapel
Liquid Dispersal Type
Splash, Spray
Sterilization Status
Non-Sterile
Material Weight
4 oz

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 42 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Features Industrial Wash, Meant to be Worn Over Clothes, Side Access Vents, Side Bottom Vents, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Warp Knit, Material Weight 4 oz, Named Size M, Number of Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.