Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Warp Knit, 3 Pockets, Snaps

  • Mfr # KK28BL RG XL

  • Zoro # G5158711


product price: $59.95
/ea

Key Features

Material
Warp Knit
Number of Pockets
3
Closure Type
Snaps
Cuff Style
Snaps
Fits Chest Size
56 in to 58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK28BL RG XL
Zoro #
G5158711
UPC #
635062446253
Country of Origin
Honduras

Dimensions

Size
XL
Fits Chest Size
56 in to 58 in
Length
42 1/2 in
Chest Size - Maximum
50 1/2 in
Named Size
XL

Details

Item
Lab Coat
Color
Blue
Material
Warp Knit
Number of Pockets
3
Closure Type
Snaps
Cuff Style
Snaps
Anti-Static
Yes
Series
Red Kap KK28
Fabric Weight
4 oz
Industry Type
Healthcare
Gender
Men's
Standards
ANSI/ESD STM 2.1-2013
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes, Side Access Vents, Side Bottom Vents
Sterilization Status
Non-Sterile
Material Weight
4 oz
Collar Style
Notched Lapel
Clean Process Status
Not Clean Processed
Product Type
Lab Coat
Launderable
Yes
Liquid Dispersal Type
Splash, Spray
Pocket Location
Left Chest, Left Hip, Right Hip
Wrist Closure
Snap

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 50 1/2 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Features Industrial Wash, Meant to be Worn Over Clothes, Side Access Vents, Side Bottom Vents, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Warp Knit, Material Weight 4 oz, Named Size XL, Number of Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.