Zoro Homepage

Long Sleeve Striped Work Shirt, 65% Polyester / 35% Cotton, Button Front, Blue/White, 3XL

  • Mfr # SP10BW LN 3XL

  • Zoro # G1346515


product price: $23.49
/ea

Key Features

Material
65% Polyester / 35% Cotton
Fabric Weight
4.25 oz
Closure Type
Button Front
Style
Workshirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10BW LN 3XL
Zoro #
G1346515
UPC #
036394846849
Country of Origin
Multiple

Dimensions

Size
3XL
Size-Body Type
Tall

Details

Item
Long Sleeve Striped Work Shirt
Color
Blue/White
Material
65% Polyester / 35% Cotton
Fabric Weight
4.25 oz
Closure Type
Button Front
Style
Workshirt

Description

Mens Ls Blue/White Stripe Work Shrt,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.