
Long Sleeve Striped Work Shirt, 65% Polyester / 35% Cotton, Button Front, Charcoal/White, 2XL
Mfr # SP10CW LN XXL
Zoro # G1347179
product price: $23.49
/eaKey Features
Material
65% Polyester / 35% Cotton
Fabric Weight
4.25 oz
Closure Type
Button Front
Style
Workshirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP10CW LN XXL
Zoro #
G1347179
UPC #
036394070718
Country of Origin
Honduras
Dimensions
Size
2XL
Size-Body Type
Tall
Details
Item
Long Sleeve Striped Work Shirt
Color
Charcoal/White
Material
65% Polyester / 35% Cotton
Fabric Weight
4.25 oz
Closure Type
Button Front
Style
Workshirt
Description
Mns Ls Ch/Wh Stripe Workshirt,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.