
Long Sleeve Striped Work Shirt, 65% Polyester/35% Cotton, Button Fronts, Gray/Black, L
Mfr # SP10GI LN L
Zoro # G1347501
product price: $25.15
/eaKey Features
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Closure Type
Button Fronts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP10GI LN L
Zoro #
G1347501
UPC #
883248268841
Country of Origin
Multiple
Dimensions
Size
L
Size-Body Type
Tall
Details
Item
Long Sleeve Striped Work Shirt
Color
Gray/Black
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Closure Type
Button Fronts
Description
Mns L/S Ch. Gray W/Bl/Wh/Stripe Wo,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.