
Long Sleeve Uniform Shirt, 65% Polyester / 35% Cotton, Button Front, Blue/White Stripe, M
Mfr # SL50WB LN M
Zoro # G1346031
product price: $31.19
/eaKey Features
Color
Blue/White Stripe
Material
65% Polyester / 35% Cotton
Closure Type
Button Front
Style
Uniform Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL50WB LN M
Zoro #
G1346031
UPC #
036394326389
Country of Origin
Multiple
Dimensions
Size
M
Size-Body Type
Tall
Details
Item
Long Sleeve Uniform Shirt
Color
Blue/White Stripe
Material
65% Polyester / 35% Cotton
Closure Type
Button Front
Style
Uniform Shirt
Description
Mens Ls Wht/Blu Stripe Drs Unif Sht,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.