Men's 6P50Dn0 Mns Indigo Denim Jean-, 29 in, Indigo, Cotton

  • Mfr # PD52DN 29 34

  • Zoro # G1303526


product price:  $27.19
/ea

Key Features

Color
Indigo
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
PD52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD52DN 29 34
Zoro #
G1303526
UPC #
036394717217
Country of Origin
Mexico

Dimensions

Size
29 in
Maximum Waist Size
29 in
Tag Size
29 x 34

Details

Item
6P50Dn0 Mns Indigo Denim Jean-
Color
Indigo
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
13.75 oz
Series
PD52
Pockets
5
Features
Decorative Stitching on Back Pockets, Felled Outseam, Seatseam, and Riser Seam, Leg Opening That Fits Over Work Boots, No Rivets to Prevent Scratches
Garment Style
Denim
Number of Outside Pockets
5
Style
Work Jeans
Ankle Type
Open
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Waist Closure
Buttons
Fit
Classic Fit
Cleaning and Care Instructions
Industrial Wash
Leg Fit
Straight Leg

Description

6P50Dn0 Mns Indigo Denim Jean-, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Work Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Classic Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 34 in, Maximum Waist Size 29 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.