Men's 6P54Pw0 Pre-Wash Indigo Denim Jeans, 32 in, Indigo, Cotton

  • Mfr # PD54PW 32 30

  • Zoro # G0677811


product price:  $29.89
/ea

Key Features

Color
Indigo
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Fits Waist Size
32"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PD54PW 32 30
Zoro #
G0677811
UPC #
036394034666
Country of Origin
Mexico

Dimensions

Size
32 in
Fits Waist Size
32"
Tag Size
32 x 30
Maximum Waist Size
32 in

Details

Item
6P54Pw0 Pre-Wash Indigo Denim Jeans
Color
Indigo
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
13.75 oz
Series
PD54
Number of Outside Pockets
5
Closure Type
Zipper/Button
Pockets
5
Garment Style
Denim
Features
Decorative Stitching on Back Pockets, Felled Outseam, Seatseam and Riser Seam, No Rivets to Prevent Scratches, Slim Through Seat and Thigh With a Slimmer Leg Opening That Fits Over Work Boots
Waist Closure
Buttons
Fit
Straight Leg
Insulated for Cold Conditions
No
Reinforced Locations
Pockets
Fly Closure Type
Zipper
Ankle Type
Open
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Leg Fit
Straight Leg
Includes Hammer Loop
No
Style
Work Jeans
Includes Lining
No

Description

6P54Pw0 Pre-Wash Indigo Denim Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Work Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 30 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.