Men's 6P54Pw0 Pre-Wash Indigo Denim Jeans, 48 in, Indigo, Cotton

  • Mfr # PD54PW 48 32

  • Zoro # G1305020


product price:  $29.89
/ea

Key Features

Color
Indigo
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
PD54
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PD54PW 48 32
Zoro #
G1305020
UPC #
883248054598
Country of Origin
Mexico

Dimensions

Size
48 in
Maximum Waist Size
48 in
Tag Size
48 x 32

Details

Item
6P54Pw0 Pre-Wash Indigo Denim Jeans
Color
Indigo
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
13.75 oz
Series
PD54
Pockets
5
Features
Decorative Stitching on Back Pockets, Felled Outseam, Seatseam and Riser Seam, No Rivets to Prevent Scratches, Slim Through Seat and Thigh With a Slimmer Leg Opening That Fits Over Work Boots
Closure Type
Zipper/Button
Number of Outside Pockets
5
Garment Style
Denim
Leg Fit
Straight Leg
Fit
Straight Leg
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Fly Closure Type
Zipper
Ankle Type
Open
Reinforced Locations
Pockets
Waist Closure
Buttons
Insulated for Cold Conditions
No
Style
Work Jeans
Includes Lining
No

Description

6P54Pw0 Pre-Wash Indigo Denim Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Work Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 32 in, Maximum Waist Size 48 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.