Shop RED KAP

Men's 6P54Pw0 Pre-Wash Indigo Denim Jeans, 50 in, Indigo, Cotton

  • Mfr # PD54PW 50 30
  • Zoro # G1305048

product price: 
$
29.89
/ea

Key Features

Color
Indigo
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
PD54
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD54PW 50 30
Zoro #
G1305048
UPC #
883248054628
Country of Origin
Mexico
Item
6P54Pw0 Pre-Wash Indigo Denim Jeans
Color
Indigo
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
13.75 oz
Series
PD54
Closure Type
Zipper/Button
Pockets
5
Features
Decorative Stitching on Back Pockets, Felled Outseam, Seatseam and Riser Seam, No Rivets to Prevent Scratches, Slim Through Seat and Thigh With a Slimmer Leg Opening That Fits Over Work Boots
Garment Style
Denim
Number of Outside Pockets
5
Style
Work Jeans
Ankle Type
Open
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Reinforced Locations
Pockets
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Fit
Straight Leg
Insulated for Cold Conditions
No
Waist Closure
Buttons
Includes Lining
No
Shell Material
Cotton
Wire Color
Indigo
Container Type
Work Jeans
Sensor Body Style
Work Jeans
Traction Material
Cotton

Dimensions

Size
50 in
Tag Size
50 x 30
Maximum Waist Size
50 in
Fits Chest Size
Decorative Stitching on Back Pockets, Felled Outseam, Seatseam and Riser Seam, No Rivets to Prevent Scratches, Slim Through Seat and Thigh With a Slimmer Leg Opening That Fits Over Work Boots

Description

6P54Pw0 Pre-Wash Indigo Denim Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Work Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 30 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.