Shop RED KAP
See all product information
Create Account
Men's 6P54Pw0 Pre-Wash Indigo Denim Jeans, 50 in, Indigo, Cotton
- Mfr # PD54PW 50 32
- Zoro # G1305057
product price:Â
$
29.89
/ea
Key Features
Color
Indigo
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
PD54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PD54PW 50 32
- Zoro #
- G1305057
- UPC #
- 883248054635
- Country of Origin
- Mexico
Dimensions
- Size
- 50 in
- Tag Size
- 50 x 32
- Maximum Waist Size
- 50 in
- Fits Chest Size
- Decorative Stitching on Back Pockets, Felled Outseam, Seatseam and Riser Seam, No Rivets to Prevent Scratches, Slim Through Seat and Thigh With a Slimmer Leg Opening That Fits Over Work Boots
Description
6P54Pw0 Pre-Wash Indigo Denim Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Work Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 32 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.