Men's Big Ben Twill Ls Workshirt, 3XL, Cotton/Polyester, Button Fronts, 2 Pocket(s), Tan, 3XL

  • Mfr # ST52KH RG 3XL

  • Zoro # G1371006


product price: $30.69
/ea

Key Features

Size
3XL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST52KH RG 3XL
Zoro #
G1371006
UPC #
036394010103
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
35 in
Length
32 1/2 in
Minimum Neck Size
18 5/8 in
Size-Body Type
Regular
Maximum Neck Size
19 1/2 in
Maximum Chest Size
56 in
Minimum Chest Size
53 1/2 in

Details

Item
Big Ben Twill Ls Workshirt,3XL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Style
Work Shirt
Type
Collared Work Shirt
Series
ST52
Reinforced Locations
Chest Pocket
Front Closure Type
Buttons
Pocket Locations
Left Chest, Right Chest
Collar Style
Lined
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Big Ben Twill Ls Workshirt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 32 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products