
Men's Big Ben Twill Ss Workshirt, S, Cotton/Polyester, Button Fronts, 2 Pocket(s), Tan, S
Mfr # ST62KH SS S
Zoro # G1371758
product price: $27.79
/eaKey Features
Size
S
Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST62KH SS S
Zoro #
G1371758
UPC #
036394016808
Country of Origin
Honduras
Dimensions
Size
S
Length
31 1/8 in
Maximum Chest Size
38 in
Minimum Neck Size
13 5/8 in
Minimum Chest Size
34 1/2 in
Size-Body Type
Regular
Maximum Neck Size
14 1/2 in
Description
Big Ben Twill Ss Workshirt,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Short, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.