Men's Big Ben Twill Ss Workshirt, XXL, Cotton/Polyester, Button Fronts, 2 Pocket(s), Tan, 2XL

  • Mfr # ST62KH SS XXL

  • Zoro # G1371776


product price: $27.79
/ea

Key Features

Size
2XL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST62KH SS XXL
Zoro #
G1371776
UPC #
036394016822
Country of Origin
Honduras

Dimensions

Size
2XL
Length
32 1/4 in
Minimum Neck Size
17 5/8 in
Maximum Neck Size
18 1/2 in
Minimum Chest Size
50 1/2 in
Maximum Chest Size
53 in
Size-Body Type
Regular

Details

Item
Big Ben Twill Ss Workshirt,XXL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Type
Short
Style
Work Shirt
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Lined
Series
ST62
Reinforced Locations
Chest Pocket
Pocket Locations
Left Chest, Right Chest
Front Closure Type
Buttons

Description

Big Ben Twill Ss Workshirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Short, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.