Shop RED KAP

Men's Jacket, 65% Polyester/35% Cotton, Zipper, Navy, 4Xl

  • Mfr # JT50NV RG 4XL
  • Zoro # G4326262

product price: 
$
51.19
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Zipper
Length
Hip Length
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT50NV RG 4XL
Zoro #
G4326262
UPC #
036394438563
Country of Origin
Multiple

Dimensions

Size
4Xl
Length
Hip Length
Fits Chest Size
60 in to 62 in
Size-Body Type
Regular
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Bottle Size
4XL
Size - Alpha
4XL

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
3
Features
Two piece Collar, Wrinkle Resistant
Number of Inside Pockets
0
Includes Lining
Yes
Insulation Material
100% Polyester
Garment Type
Jacket
Style
Panel Jacket
Insulated for Cold Conditions
Yes
Hood Style
None
Series
JT50
Includes
Two Lower Inset On Seam Pockets, Utility Pocket on Left Sleeve
Waist Style
Waist Band Tabs
Includes Hood
No
Includes Removable Liner
No
Collar Style
Topstitched
Temperature Rating
Not Rated
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Pockets
2 Lower Front, 1 Sleeve
Type
Panel
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Navy
Container Type
Panel Jacket

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length Hip Length, Maximum Chest Size 62 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.