Shop PIP

Jacket, Navy, Zipper, Polyester

  • Mfr # 341M6460H
  • Zoro # G122917382

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Hood Style
Detachable
Includes Hood
Yes
ANSI Class
1
Size-Body Type
Regular
ANSI Type
O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
341M6460H
Zoro #
G122917382
UPC #
848309040910
Country of Origin
China
Hood Style
Detachable
Includes Hood
Yes
ANSI Class
1
ANSI Type
O
Color
Navy
Number of Inside Pockets
0
Standards
ANSI
Includes Removable Liner
No
Number of Outside Pockets
4
Material
Polyester
Style
Jacket
Features
50+ UPF Sun Protection, Back Elastic Waist, Reflective Contrast Tape
Item
Jacket
Insulated for Cold Conditions
Yes
Back Stripe Pattern
U
Temperature Rating
-51 Degrees F
Waist Style
Elastic
Gender
Men's
Front Closure Type
Zipper
Water-Resistant
Yes
Shell Material
Polyester
Wire Color
Navy
Container Type
Jacket
Sensor Body Style
Jacket
Traction Material
Polyester

Dimensions

Size-Body Type
Regular
Length
33 in
Size
3XL
Fits Chest Size
50+ UPF Sun Protection, Back Elastic Waist, Reflective Contrast Tape
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Jacket, Back Stripe Pattern U, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Navy, Size 3XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Detachable, Material Polyester, Temperature Rating -51 Degrees F, Includes Removable Liner No, Garment Features Contrasting Stripes, Standards ANSI, Insulated for Cold Conditions Yes, Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.