Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Button Front Cotton Coverall, 100% Cotton, Twill, White, 50 Regular

  • Mfr # CC16WH RG 50

  • Zoro # G1292816


product price: $56.19
/ea

Key Features

Color
White
Material
100% Cotton, Twill
Gender
Men's
Fits Waist Size
48-1/2"
Fits Chest Size
48-1/2" to 50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC16WH RG 50
Zoro #
G1292816
UPC #
883248064542
Country of Origin
Mexico

Dimensions

Size
50 Regular
Fits Waist Size
48-1/2"
Fits Chest Size
48-1/2" to 50"

Details

Item
Mens Button Front Cotton Coverall
Color
White
Material
100% Cotton, Twill
Gender
Men's

Description

Mens Button Front Cotton Coverall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.