
Men's Cargo Pant, 36, Khaki, 100% Cotton
Mfr # PC76KH 36 30
Zoro # G1417879
product price: $39.49
/eaKey Features
Material
100% Cotton
Gender
Men's
Fabric Weight
8.5 oz.
Fits Waist Size
36"
Closure Type
Zipper/Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC76KH 36 30
Zoro #
G1417879
UPC #
763303987620
Country of Origin
Mexico
Dimensions
Size
36
Fits Waist Size
36"
Details
Item
Cargo Pant
Color
Khaki
Material
100% Cotton
Gender
Men's
Inseam
30
Fabric Weight
8.5 oz.
Closure Type
Zipper/Button
Number of Outside Pockets
6
Garment Style
Cargo Pants
Includes Hammer Loop
No
Description
Mns Khaki Cargo Pant W/Snaps Mtr Fl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.