Zoro Homepage

Men's Cargo Pant, 40, Khaki, 100% Cotton

  • Mfr # PC76KH 40 30

  • Zoro # G1417930


product price: $39.49
/ea

Key Features

Material
100% Cotton
Gender
Men's
Fabric Weight
8.5 oz.
Closure Type
Zipper/Button
Garment Style
Cargo Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC76KH 40 30
Zoro #
G1417930
UPC #
763303987880
Country of Origin
Mexico

Dimensions

Size
40

Details

Item
Cargo Pant
Color
Khaki
Material
100% Cotton
Gender
Men's
Inseam
30
Fabric Weight
8.5 oz.
Closure Type
Zipper/Button
Garment Style
Cargo Pants
Number of Outside Pockets
6

Description

Mns Khaki Cargo Pant W/Snaps Mtr Fl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.