
Men's Cargo Pant, 46, Navy, 100% Cotton
Mfr # PC76NV 46 32
Zoro # G0627107
product price: $39.49
/eaKey Features
Material
100% Cotton
Gender
Men's
Fabric Weight
8.5 oz.
Closure Type
Zipper/Button
Garment Style
Cargo Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC76NV 46 32
Zoro #
G0627107
UPC #
036394008568
Country of Origin
Mexico
Dimensions
Size
46
Details
Item
Cargo Pant
Color
Navy
Material
100% Cotton
Gender
Men's
Inseam
32
Fabric Weight
8.5 oz.
Closure Type
Zipper/Button
Garment Style
Cargo Pants
Number of Outside Pockets
6
Description
Mns Navy Cargo Pant W/Snaps Mtr Fl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.