Zoro Homepage

Men's Cargo Pants w/Snaps, 30 in, Gray, Cotton/Polyester

  • Mfr # PT88CH 30 32

  • Zoro # G0627247


product price: $36.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
30 in
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT88CH 30 32
Zoro #
G0627247
UPC #
763086645823
Country of Origin
Multiple

Dimensions

Size
30 in
Maximum Waist Size
30 in

Details

Item
Cargo Pants w/Snaps
Color
Gray
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
Insulated for Cold Conditions
No
Waist Closure
Buttons
Garment Style
Cargo Pants
Pockets
6
Number of Outside Pockets
6
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Fit
Regular Fit

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Gray, Inseam 32 in, Maximum Waist Size 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.