Zoro Homepage

Men's Cargo Pants w/Snaps, 32 in, Navy, Cotton/Polyester

  • Mfr # PT88NV 32 32

  • Zoro # G1419498


product price: $36.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
32 in
Fabric Weight
7.5 oz.
Fits Waist Size
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT88NV 32 32
Zoro #
G1419498
UPC #
763303998701
Country of Origin
Multiple

Dimensions

Size
32 in
Fits Waist Size
32"
Maximum Waist Size
32 in

Details

Item
Cargo Pants w/Snaps
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz.
Number of Outside Pockets
6
Closure Type
Zipper/Button
Garment Style
Cargo Pants
Pockets
6
Insulated for Cold Conditions
No
Waist Closure
Buttons
Leg Fit
Straight Leg
Fit
Regular Fit
Fly Closure Type
Zipper
Includes Hammer Loop
No

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.