
Men's Cargo Pants w/Snaps, 33 in, Navy, Cotton/Polyester
Mfr # PT88NV 33 32
Zoro # G0627457
product price: $33.99
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Size
33 in
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT88NV 33 32
Zoro #
G0627457
UPC #
763086269319
Country of Origin
Multiple
Dimensions
Size
33 in
Maximum Waist Size
33 in
Details
Item
Cargo Pants w/Snaps
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
Style
Cargo Pants
Insulated for Cold Conditions
No
Waist Closure
Buttons
Pockets
6
Garment Style
Cargo Pants
Number of Outside Pockets
6
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Fit
Regular Fit
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.