
Men's Cargo Pants w/Snaps, 34 in, Gray, Cotton/Polyester
Mfr # PT88CH 34 30
Zoro # G0627265
product price: $37.76
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Size
34 in
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT88CH 34 30
Zoro #
G0627265
UPC #
763086646349
Country of Origin
Multiple
Dimensions
Size
34 in
Maximum Waist Size
34 in
Details
Item
Cargo Pants w/Snaps
Color
Gray
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
Style
Cargo Pants
Waist Closure
Buttons
Insulated for Cold Conditions
No
Pockets
6
Garment Style
Cargo Pants
Number of Outside Pockets
6
Fit
Regular Fit
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Gray, Inseam 30 in, Maximum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.