
Men's Cargo Pants w/Snaps, 36 in, Khaki, Cotton/Polyester
Mfr # PT88KH 36 32
Zoro # G0627420
product price: $34.89
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Size
36 in
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT88KH 36 32
Zoro #
G0627420
UPC #
763086270957
Country of Origin
Multiple
Dimensions
Size
36 in
Maximum Waist Size
36 in
Details
Item
Cargo Pants w/Snaps
Color
Khaki
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
Style
Cargo Pants
Waist Closure
Buttons
Insulated for Cold Conditions
No
Garment Style
Cargo Pants
Pockets
6
Number of Outside Pockets
6
Fit
Regular Fit
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 32 in, Maximum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.