Zoro Homepage

Men's Coat, 80% Polyester/20% Combed Cotton, Buttons, Red, 2XL

  • Mfr # KP10RD RG XXL

  • Zoro # G1330896


product price: $26.19
/ea

Key Features

Size
2XL
Color
Red
Material
80% Polyester/20% Combed Cotton
Fabric Weight
5 oz
Closure Type
Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP10RD RG XXL
Zoro #
G1330896
UPC #
883248120682
Country of Origin
Honduras

Dimensions

Size
2XL
Length
30 in
Fits Chest Size
52" to 54"
Maximum Chest Size
54 in
Size-Body Type
Regular
Minimum Chest Size
52 in

Details

Item
Coat
Color
Red
Material
80% Polyester/20% Combed Cotton
Fabric Weight
5 oz
Closure Type
Buttons
Gender
Men's
Number of Pockets
4-6
Number of Outside Pockets
4
Number of Inside Pockets
0
Features
Blazer Styling, Pre Cure Durable Press Finish, Rounded Fronts
Collar Style
Notched Lapel
Garment Type
Coat
Insulated for Cold Conditions
No
Includes Removable Liner
No
Series
KP10
Hood Style
None
Cleaning and Care Instructions
Light soil wash
Includes Lining
No
Style
Lapel/Counter 3 Button Coat
Includes Hood
No

Description

Mens Red Office Coat 80/20, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Red, Length 30 in, Maximum Chest Size 54 in, Size-Body Type Regular, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.