Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Coat, 80% Polyester/20% Combed Cotton, Buttons, Red, M

  • Mfr # KP10RD RG M

  • Zoro # G1330878


product price: $31.39
/ea

Key Features

Color
Red
Material
80% Polyester/20% Combed Cotton
Fabric Weight
5 oz
Closure Type
Buttons
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP10RD RG M
Zoro #
G1330878
UPC #
883248120644
Country of Origin
Honduras

Dimensions

Size
M
Length
30 in
Fits Chest Size
40" to 42"
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Coat
Color
Red
Material
80% Polyester/20% Combed Cotton
Fabric Weight
5 oz
Closure Type
Buttons
Gender
Men's
Number of Pockets
4-6
Number of Outside Pockets
4
Features
Blazer Styling, Pre Cure Durable Press Finish, Rounded Fronts
Number of Inside Pockets
0
Garment Type
Coat
Includes Hood
No
Style
Lapel/Counter 3 Button Coat
Hood Style
None
Includes Lining
No
Collar Style
Notched Lapel
Cleaning and Care Instructions
Light soil wash
Insulated for Cold Conditions
No
Series
KP10
Includes Removable Liner
No

Description

Mens Red Office Coat 80/20, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Red, Length 30 in, Maximum Chest Size 42 in, Size-Body Type Regular, Size M, Minimum Chest Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.