Zoro Homepage

Men's Coat, 80% Polyester/20% Cotton, Button, Navy, 3XL

  • Mfr # KP10NV RG 3XL

  • Zoro # G4850736


product price: $26.19
/ea

Key Features

Color
Navy
Material
80% Polyester/20% Cotton
Fabric Weight
5 oz
Closure Type
Button
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP10NV RG 3XL
Zoro #
G4850736
UPC #
883248117415
Country of Origin
Honduras

Dimensions

Size
3XL
Length
30 in
Fits Chest Size
56 in to 58 in
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Size-Body Type
Regular

Details

Item
Coat
Color
Navy
Material
80% Polyester/20% Cotton
Fabric Weight
5 oz
Closure Type
Button
Gender
Men's
Number of Pockets
0-3
Insulated
No
Number of Outside Pockets
3
Features
Blazer Styling, One Piece Collar, Rounded Fronts, White Offers Non-Yellowing Uv Buttons, Wrinkle Resistant
Style
Counter Coat
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Collar Style
Notched Lapel
Insulated for Cold Conditions
No
Type
Shop

Description

Coat, Gender Men's, Style Counter Coat, Insulated for Cold Conditions No, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Collar Style Notched Lapel, Number of Outside Pockets 3, Color Navy, Length 30 in, Maximum Chest Size 58 in, Size-Body Type Regular, Size 3XL, Minimum Chest Size 56 in, Cleaning and Care Instructions Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.