Zoro Homepage

Men's Coat, 80% Polyester/20% Cotton, Button, Navy, M

  • Mfr # KP10NV RG M

  • Zoro # G4841085


product price: $26.19
/ea

Key Features

Color
Navy
Material
80% Polyester/20% Cotton
Fabric Weight
5 oz
Closure Type
Button
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP10NV RG M
Zoro #
G4841085
UPC #
883248117347
Country of Origin
Honduras

Dimensions

Size
M
Length
30 in
Fits Chest Size
40 in to 42 in
Minimum Chest Size
40 in
Size-Body Type
Regular
Maximum Chest Size
42 in

Details

Item
Coat
Color
Navy
Material
80% Polyester/20% Cotton
Fabric Weight
5 oz
Closure Type
Button
Gender
Men's
Number of Pockets
0-3
Number of Outside Pockets
3
Insulated
No
Features
Blazer Styling, One Piece Collar, Rounded Fronts, White Offers Non-Yellowing Uv Buttons, Wrinkle Resistant
Insulated for Cold Conditions
No
Collar Style
Notched Lapel
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Style
Counter Coat
Type
Shop

Description

Coat, Gender Men's, Style Counter Coat, Insulated for Cold Conditions No, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Collar Style Notched Lapel, Number of Outside Pockets 3, Color Navy, Length 30 in, Maximum Chest Size 42 in, Size-Body Type Regular, Size M, Minimum Chest Size 40 in, Cleaning and Care Instructions Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.