Zoro Homepage

Men's Cotton Work Pant, 31 in, Navy, Cotton

  • Mfr # NP2101 28R30

  • Zoro # G108104539


product price: $32.29
/ea

Key Features

Color
Navy
Material
Cotton
Gender
Men's
Fabric Weight
8.5 oz
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2101 28R30
Zoro #
G108104539
UPC #
36394123568
Country of Origin
Mexico

Dimensions

Size
31 in

Details

Item
Cotton Work Pant
Color
Navy
Material
Cotton
Gender
Men's
Inseam
37 in
Fabric Weight
8.5 oz
Number of Outside Pockets
4
Pockets
4
Garment Style
Pant
Closure Type
Button

Description

Work Pant,Mens,Navy,100% Cotton,31X37U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.