Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Cotton Work Pant, 31 in, Navy, Cotton

  • Mfr # PC20NV 31 31

  • Zoro # G608104619


product price: $33.99
/ea

Key Features

Color
Navy
Material
Cotton
Gender
Men's
Fabric Weight
8.5 oz
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC20NV 31 31
Zoro #
G608104619
UPC #
36394123513
Country of Origin
Mexico

Dimensions

Size
31 in

Details

Item
Cotton Work Pant
Color
Navy
Material
Cotton
Gender
Men's
Inseam
31 in
Fabric Weight
8.5 oz
Number of Outside Pockets
4
Garment Style
Pant
Closure Type
Button
Pockets
4

Description

Work Pant,Mens,Navy,100% Cotton,31X31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.