Men's Cotton Work Pant, 34 in, Navy, Cotton
Mfr # PC20NV 34 31
Zoro # G808104617
product price: $33.99
/eaKey Features
Color
Navy
Material
Cotton
Gender
Men's
Fabric Weight
8.5 oz
Garment Style
Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC20NV 34 31
Zoro #
G808104617
UPC #
36394123858
Country of Origin
Mexico
Dimensions
Size
34 in
Details
Item
Cotton Work Pant
Color
Navy
Material
Cotton
Gender
Men's
Inseam
31 in
Fabric Weight
8.5 oz
Garment Style
Pant
Pockets
4
Closure Type
Button
Number of Outside Pockets
4
Description
Work Pant,Mens,Navy,100% Cotton,34X31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.