Zoro Homepage

Men's Cotton Work Pant, 36 in, Brown, Cotton

  • Mfr # PC20BN 36 32

  • Zoro # G1337080


product price: $35.35
/ea

Key Features

Material
Cotton
Gender
Men's
Size
36 in
Fabric Weight
8.5 oz
Series
PC20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC20BN 36 32
Zoro #
G1337080
UPC #
763086840983
Country of Origin
Mexico

Dimensions

Size
36 in
Maximum Waist Size
36 in
Tag Size
36 x 32

Details

Item
Cotton Work Pant
Color
Brown
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
8.5 oz
Series
PC20
Closure Type
Button
Pockets
4
Features
Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant
Garment Style
Pant
Style
Work Pants
Number of Outside Pockets
4
Ankle Type
Open
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Wash
Fit
Easy Fit
Fly Closure Type
Zipper
Waist Closure
Buttons

Description

Mns Brown Dp Cotton Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 32 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.