Zoro Homepage

Men's Cotton Work Pant, 36 in, Navy, Cotton

  • Mfr # NP2101 28R30

  • Zoro # G608104640


product price: $32.29
/ea

Key Features

Color
Navy
Material
Cotton
Gender
Men's
Fabric Weight
8.5 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2101 28R30
Zoro #
G608104640
UPC #
36394124107
Country of Origin
Mexico

Dimensions

Size
36 in

Details

Item
Cotton Work Pant
Color
Navy
Material
Cotton
Gender
Men's
Inseam
37 in
Fabric Weight
8.5 oz
Pockets
4
Closure Type
Button
Garment Style
Pant
Number of Outside Pockets
4

Description

Work Pant,Mens,Navy,100% Cotton,36X37U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.