Zoro Homepage

Men's Cotton Work Pant, 38 in, Brown, Cotton

  • Mfr # PC20BN 38 34

  • Zoro # G1337117


product price: $35.35
/ea

Key Features

Material
Cotton
Gender
Men's
Size
38 in
Fabric Weight
8.5 oz
Series
PC20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC20BN 38 34
Zoro #
G1337117
UPC #
763086841157
Country of Origin
Mexico

Dimensions

Size
38 in
Tag Size
38 x 34
Maximum Waist Size
38 in

Details

Item
Cotton Work Pant
Color
Brown
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
8.5 oz
Series
PC20
Closure Type
Button
Pockets
4
Features
Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant
Number of Outside Pockets
4
Style
Work Pants
Garment Style
Pant
Ankle Type
Open
Cleaning and Care Instructions
Industrial Wash
Insulated for Cold Conditions
No
Waist Closure
Buttons
Fly Closure Type
Zipper
Fit
Easy Fit
Leg Fit
Straight Leg

Description

Mns Brown Dp Cotton Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.