Zoro Homepage

Men's Cotton Work Pant, 38 in, Navy, Cotton

  • Mfr # PC20NV 38 31

  • Zoro # G608104633


product price: $33.99
/ea

Key Features

Color
Navy
Material
Cotton
Gender
Men's
Fabric Weight
8.5 oz
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC20NV 38 31
Zoro #
G608104633
UPC #
36394124336
Country of Origin
Mexico

Dimensions

Size
38 in

Details

Item
Cotton Work Pant
Color
Navy
Material
Cotton
Gender
Men's
Inseam
31 in
Fabric Weight
8.5 oz
Closure Type
Button
Garment Style
Pant
Number of Outside Pockets
4
Pockets
4

Description

Work Pant,Mens,Navy,100% Cotton,38X31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.