Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Cotton Work Pant, 42 in, Navy, Cotton

  • Mfr # PC20NV 42 36U

  • Zoro # G208104613


product price: $33.99
/ea

Key Features

Color
Navy
Material
Cotton
Gender
Men's
Fabric Weight
8.5 oz
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC20NV 42 36U
Zoro #
G208104613
UPC #
36394124602
Country of Origin
Mexico

Dimensions

Size
42 in

Details

Item
Cotton Work Pant
Color
Navy
Material
Cotton
Gender
Men's
Inseam
36 in
Fabric Weight
8.5 oz
Number of Outside Pockets
4
Garment Style
Pant
Closure Type
Button
Pockets
4

Description

Work Pant,Mens,Navy,100% Cotton,42X36U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.