Men's Cotton Work Pant, 56 in, Navy, Cotton
Mfr # PC20NV 56 36U
Zoro # G008104653
product price: $33.99
/eaKey Features
Color
Navy
Material
Cotton
Gender
Men's
Fabric Weight
8.5 oz
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC20NV 56 36U
Zoro #
G008104653
UPC #
36394125326
Country of Origin
Mexico
Dimensions
Size
56 in
Details
Item
Cotton Work Pant
Color
Navy
Material
Cotton
Gender
Men's
Inseam
36 in
Fabric Weight
8.5 oz
Closure Type
Button
Pockets
4
Number of Outside Pockets
4
Garment Style
Pant
Description
Work Pant,Mens,Navy,100% Cotton,56X36U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.