Zoro Homepage

Men's Duck Dungaree - Brown, 34 in, Brown, Cotton/Polyester

  • Mfr # PD30BD 34 30

  • Zoro # G1302205


product price: $41.29
/ea

Key Features

Color
Brown
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
9 oz
Series
PD30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD30BD 34 30
Zoro #
G1302205
UPC #
883248146750
Country of Origin
Mexico

Dimensions

Size
34 in
Tag Size
34 x 30
Maximum Waist Size
34 in

Details

Item
Duck Dungaree - Brown
Color
Brown
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
9 oz
Series
PD30
Pockets
4
Application
Carpentry
Features
Color Retention
Number of Outside Pockets
4
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Fit
Classic Fit
Leg Fit
Straight Leg
Ankle Type
Open
Includes Hammer Loop
Yes
Waist Closure
Buttons
Cleaning and Care Instructions
Industrial Wash
Garment Style
Pant

Description

Duck Dungaree - Brown, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 9 oz, Includes Lining No, Style Duck Dungaree, Waist Closure Buttons, Fly Closure Type Zipper, Fit Classic Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 30 in, Maximum Waist Size 34 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Industrial Wash, Features Color Retention, Includes Hammer Loop Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.