Men's Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black/Charcoal, XL Long
- Mfr # JT40BC LN XL
- Zoro # G1328428
product price:Â
$
57.19
/ea
Key Features
Color
Black/Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT40BC LN XL
- Zoro #
- G1328428
- UPC #
- 036394217137
- Country of Origin
- Mexico
Dimensions
- Size
- XL Long
- Minimum Chest Size
- 48 in
- Maximum Chest Size
- 50 in
- Size-Body Type
- Tall
- Fits Chest Size
- Double Striped Rib Knit Trim Waistband, Pre Cure Durable Press Finish
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Mens Duo Tone Jacket Perm Lined, Garment Type Jacket, Length Type Waist, Gender Men's, Style DuoTone Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black/Charcoal, Maximum Chest Size 50 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.