Zoro Homepage

Men's Dura Kap Work Pant, 28, Brown, Cotton/Polyester

  • Mfr # PT20BN 28 32

  • Zoro # G1311031


product price: $26.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
28
Fabric Weight
7.5 oz
Series
PT20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20BN 28 32
Zoro #
G1311031
UPC #
763086885373
Country of Origin
Multiple

Dimensions

Size
28
Maximum Waist Size
28 in
Tag Size
28 x 32

Details

Item
Dura Kap Work Pant
Color
Brown
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PT20
Features
Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant
Application
Industrial
Closure Type
Zipper/Button
Pockets
4
Garment Style
Pants
Number of Outside Pockets
4
Style
Industrial Pants
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Ankle Type
Open
Cleaning and Care Instructions
Industrial Wash
Insulated for Cold Conditions
No
Waist Closure
Buttons
Fit
Easy Fit

Description

Mens Brown Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 32 in, Maximum Waist Size 28 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.