
Men's Dura Kap Work Pant, 30, White, Cotton/Polyester
Mfr # PT20WH 30 34
Zoro # G1314559
product price: $26.19
/eaKey Features
Color
White
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
7.5 oz
Closure Type
Zipper/Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT20WH 30 34
Zoro #
G1314559
UPC #
763086896515
Country of Origin
Mexico
Dimensions
Size
30
Details
Item
Dura Kap Work Pant
Color
White
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
7.5 oz
Closure Type
Zipper/Button
Pockets
4
Number of Outside Pockets
4
Garment Style
Pants
Description
Mens White Dura Kap Work Pant, Garment Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.