Zoro Homepage

Men's Dura Kap Work Pant, 31, Charcoal, Cotton/Polyester

  • Mfr # PT20CH 31 34

  • Zoro # G5467524


product price: $28.35
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
31
Fabric Weight
7.5 oz
Fits Waist Size
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20CH 31 34
Zoro #
G5467524
UPC #
036394088171
Country of Origin
Multiple

Dimensions

Size
31
Fits Waist Size
31 in
Maximum Waist Size
31 in
Tag Size
31 x 34

Details

Item
Dura Kap Work Pant
Color
Charcoal
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
7.5 oz
Series
PT20
Closure Type
Zipper/Button
Number of Outside Pockets
4
Lining Material
Unlined
Style
Industrial Pants
Features
Exterior Brand Label on Right Hip, Soft-Hand Twill, Synthetic Blend Pocketing, Waistband Trim
Pockets
4
Garment Style
Pants
Ankle Type
Open
Fit
Easy Fit
Application
Industrial
Waist Closure
Buttons
Includes Hammer Loop
No
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Leg Fit
Straight Leg

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 34 in, Maximum Waist Size 31 in, Size 34 x 31 In., Ankle Type Open, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.