Zoro Homepage

Men's Dura Kap Work Pant, 32, Navy, Cotton/Polyester

  • Mfr # PT20NV 32 30

  • Zoro # G3643026


product price: $26.99
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20NV 32 30
Zoro #
G3643026
UPC #
036394101382
Country of Origin
Multiple

Dimensions

Size
32
Fits Waist Size
32 in
Tag Size
32 x 30
Maximum Waist Size
32 in

Details

Item
Dura Kap Work Pant
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PT20
Number of Outside Pockets
4
Closure Type
Zipper/Button
Lining Material
Unlined
Pockets
4
Garment Style
Pants
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Leg Fit
Straight Leg
Features
Exterior Brand Label on Right Hip, Soft-Hand Twill, Synthetic Blend Pocketing, Waistband Trim
Fly Closure Type
Zipper
Includes Hammer Loop
No
Fit
Easy Fit
Waist Closure
Buttons
Application
Industrial
Ankle Type
Open

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 32 in, Size 32 x 30 In., Ankle Type Open, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.