Zoro Homepage

Men's Dura Kap Work Pant, 33, Charcoal, Cotton/Polyester

  • Mfr # PT20CH 33 34

  • Zoro # G5467533


product price: $28.35
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
33
Fabric Weight
7.5 oz
Fits Waist Size
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20CH 33 34
Zoro #
G5467533
UPC #
036394088393
Country of Origin
Multiple

Dimensions

Size
33
Fits Waist Size
33 in
Tag Size
33 x 34
Maximum Waist Size
33 in

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 34 in, Maximum Waist Size 33 in, Size 34 x 33 In., Ankle Type Open, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.