Zoro Homepage

Men's Dura Kap Work Pant, 38, Navy, Cotton/Polyester

  • Mfr # PT20NV 38 32

  • Zoro # G3609042


product price: $26.19
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20NV 38 32
Zoro #
G3609042
UPC #
036394102129
Country of Origin
Multiple

Dimensions

Size
38
Fits Waist Size
38 in
Maximum Waist Size
38 in
Tag Size
38 x 32

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 38 in, Size 38 x 32 In., Ankle Type Open, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.