Zoro Homepage

Men's Dura Kap Work Pant, 42, Charcoal, Cotton/Polyester

  • Mfr # PT20CH 42 32

  • Zoro # G5467463


product price: $26.19
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
42
Fabric Weight
7.5 oz
Fits Waist Size
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20CH 42 32
Zoro #
G5467463
UPC #
036394089222
Country of Origin
Multiple

Dimensions

Size
42
Fits Waist Size
42 in
Maximum Waist Size
42 in
Tag Size
42 x 32

Details

Item
Dura Kap Work Pant
Color
Charcoal
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PT20
Lining Material
Unlined
Closure Type
Zipper/Button
Number of Outside Pockets
4
Features
Exterior Brand Label on Right Hip, Soft-Hand Twill, Synthetic Blend Pocketing, Waistband Trim
Style
Industrial Pants
Garment Style
Pants
Pockets
4
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Includes Hammer Loop
No
Waist Closure
Buttons
Fly Closure Type
Zipper
Application
Industrial
Ankle Type
Open
Leg Fit
Straight Leg
Fit
Easy Fit

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 42 in, Size 42 x 32 In., Ankle Type Open, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.