Zoro Homepage

Men's Dura Kap Work Pant, 46, Black, Cotton/Polyester

  • Mfr # PT20BK 46 32

  • Zoro # G1310885


product price: $27.79
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
46
Fabric Weight
7.5 oz
Series
PT20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20BK 46 32
Zoro #
G1310885
UPC #
883248643419
Country of Origin
Multiple

Dimensions

Size
46
Tag Size
46 x 32
Maximum Waist Size
46 in

Details

Item
Dura Kap Work Pant
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PT20
Application
Industrial
Closure Type
Zipper/Button
Features
Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant
Pockets
4
Garment Style
Pants
Number of Outside Pockets
4
Style
Industrial Pants
Ankle Type
Open
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Wash
Fit
Easy Fit
Leg Fit
Straight Leg
Waist Closure
Buttons
Fly Closure Type
Zipper

Description

Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 46 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.